Shop ZORO SELECT

RubberRoll, Neoprene, 40ftL, 36inW

  • Mfr # BULK-RS-N70-928
  • Zoro # G402583498

product price: 
$
2,794.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Durometer
70 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BC 707
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-N70-928
Zoro #
G402583498
UPC #
193005991173
Country of Origin
Multiple
Item
Rubber Roll
Durometer
70 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BC 707
Grade
Standard
Chemical Resistance
Fair
Thickness Tolerance
+/-0.035 in
Tear Strength
20 N/mm
Tensile Strength
1,000 psi
Water Resistance
Good
Minimum Adhesive Temperature
-30 Degrees F
Texture
Smooth
Maximum Adhesive Temperature
230 Degrees F
Maximum Temperature
250 Degrees F
Color
Black
Minimum Temperature
-30 Degrees F
Oil Resistance
Good
Density
1.5 g/cc
Material
Neoprene
Compression Set
33 %
Abrasion Resistance
Good
Adhesive Type
Acrylic
Weather Resistance
Excellent
Shape
Roll
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black
Traction Material
Neoprene

Dimensions

Overall Length
40 ft
Overall Thickness
3/8 in
Overall Width
36 in
Wire Rope Length
40 ft
Length
40 ft

Description

Multipurpose Neoprene Rubber

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.