RubberRoll, Neoprene, 40ftL, 36inW

  • Mfr # BULK-RS-NHS50-1035
  • Zoro # G102586010
product price: 
$
1,964.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Durometer
50 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 M2BC510 A14 B14 C12 EO34 F19
Grade
High Strength
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-NHS50-1035
Zoro #
G102586010
UPC #
193005993603
Country of Origin
Multiple
Item
Rubber Roll
Durometer
50 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 M2BC510 A14 B14 C12 EO34 F19
Grade
High Strength
Water Resistance
Good
Abrasion Resistance
Good
Thickness Tolerance
+/-0.500 mm
Color
Black
Minimum Temperature
-30 Degrees F
Texture
Smooth
Density
1.32 g/cc
Tear Strength
20 N/mm
Oil Resistance
Good
Shape
Roll
Compression Set
30 %
Weather Resistance
Excellent
Chemical Resistance
Fair
Tensile Strength
1,500 psi
Material
Neoprene
Maximum Temperature
250 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black
Traction Material
Neoprene

Dimensions

Overall Length
40 ft
Overall Width
36 in
Overall Thickness
5 mm
Wire Rope Length
40 ft
Length
40 ft

Description

Multipurpose Neoprene Rubber

Ratings & reviews