RubberRoll, Neoprene, 40ftL, 36inW

  • Mfr # BULK-RS-NHS50-1089
  • Zoro # G402586369
product price: 
$
1,539.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Durometer
50 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 M2BC510 A14 B14 C12 EO34 F19
Grade
High Strength
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-NHS50-1089
Zoro #
G402586369
UPC #
193005993894
Country of Origin
Multiple
Item
Rubber Roll
Durometer
50 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 M2BC510 A14 B14 C12 EO34 F19
Grade
High Strength
Maximum Adhesive Temperature
230 Degrees F
Tensile Strength
1,500 psi
Texture
Smooth
Minimum Adhesive Temperature
-30 Degrees F
Water Resistance
Good
Material
Neoprene
Compression Set
30 %
Color
Black
Chemical Resistance
Fair
Shape
Roll
Density
1.32 g/cc
Oil Resistance
Good
Thickness Tolerance
+/-0.400 mm
Maximum Temperature
250 Degrees F
Tear Strength
20 N/mm
Adhesive Type
Acrylic
Abrasion Resistance
Good
Minimum Temperature
-30 Degrees F
Weather Resistance
Excellent
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black

Dimensions

Overall Thickness
3 mm
Overall Width
36 in
Overall Length
40 ft
Wire Rope Length
40 ft
Length
40 ft

Description

Multipurpose Neoprene Rubber

Ratings & reviews