RubberRoll, Neoprene, 40ftL, 36inW

  • Mfr # BULK-RS-NHS70-1037
  • Zoro # G102584306
product price: 
$
865.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Durometer
70 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 M2BC710 A14 B14 C12 EO34 F19
Grade
High Strength
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-NHS70-1037
Zoro #
G102584306
UPC #
193005995911
Country of Origin
Multiple
Item
Rubber Roll
Durometer
70 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 M2BC710 A14 B14 C12 EO34 F19
Grade
High Strength
Minimum Temperature
-30 Degrees F
Compression Set
30 %
Tensile Strength
1,500 psi
Maximum Temperature
250 Degrees F
Shape
Roll
Chemical Resistance
Fair
Thickness Tolerance
+/-0.300 mm
Weather Resistance
Excellent
Oil Resistance
Good
Color
Black
Material
Neoprene
Abrasion Resistance
Good
Density
1.32 g/cc
Water Resistance
Good
Tear Strength
20 N/mm
Texture
Smooth
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black
Traction Material
Neoprene

Dimensions

Overall Width
36 in
Overall Length
40 ft
Overall Thickness
2.5 mm
Wire Rope Length
40 ft
Length
40 ft

Description

Multipurpose Neoprene Rubber

Ratings & reviews