RubberRoll, Neoprene, 40ftL, 36inW

  • Mfr # BULK-RS-NHS70-1093
  • Zoro # G902585268
product price: 
$
1,364.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Durometer
70 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 M2BC710 A14 B14 C12 EO34 F19
Grade
High Strength
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-NHS70-1093
Zoro #
G902585268
UPC #
193005996543
Country of Origin
Multiple
Item
Rubber Roll
Durometer
70 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 M2BC710 A14 B14 C12 EO34 F19
Grade
High Strength
Water Resistance
Good
Material
Neoprene
Weather Resistance
Excellent
Abrasion Resistance
Good
Maximum Temperature
250 Degrees F
Chemical Resistance
Fair
Adhesive Type
Acrylic
Texture
Smooth
Minimum Adhesive Temperature
-30 Degrees F
Color
Black
Oil Resistance
Good
Tensile Strength
1,500 psi
Shape
Roll
Density
1.32 g/cc
Minimum Temperature
-30 Degrees F
Maximum Adhesive Temperature
230 Degrees F
Tear Strength
20 N/mm
Compression Set
30 %
Thickness Tolerance
+/-0.400 mm
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black
Traction Material
Neoprene

Dimensions

Overall Thickness
3 mm
Overall Length
40 ft
Overall Width
36 in
Wire Rope Length
40 ft
Length
40 ft

Description

Multipurpose Neoprene Rubber

Ratings & reviews