RubberRoll, Neoprene, 50ftL, 36inW

  • Mfr # BULK-RS-N30-265
  • Zoro # G802585948
product price: 
$
5,236.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Durometer
30 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BC 307
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-N30-265
Zoro #
G802585948
UPC #
193005982225
Country of Origin
Multiple
Item
Rubber Roll
Durometer
30 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BC 307
Grade
Standard
Water Resistance
Good
Color
Black
Minimum Temperature
-30 Degrees F
Abrasion Resistance
Good
Tear Strength
20 N/mm
Texture
Smooth
Density
1.35 g/cc
Shape
Roll
Material
Neoprene
Tensile Strength
1,000 psi
Chemical Resistance
Fair
Maximum Temperature
250 Degrees F
Compression Set
30 %
Weather Resistance
Excellent
Oil Resistance
Good
Thickness Tolerance
+/-0.035 in
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black
Traction Material
Neoprene

Dimensions

Overall Thickness
3/8 in
Overall Length
50 ft
Overall Width
36 in
Wire Rope Length
50 ft
Length
50 ft

Description

Multipurpose Neoprene Rubber

Ratings & reviews