RubberRoll, Neoprene, 50ftL, 36inW

  • Mfr # BULK-RS-N30-307
  • Zoro # G402586178
product price: 
$
2,372.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Durometer
30 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BC 307
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-N30-307
Zoro #
G402586178
UPC #
193005987152
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Thickness
3/32 in
Overall Length
50 ft
Wire Rope Length
50 ft
Length
50 ft

Details

Item
Rubber Roll
Durometer
30 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BC 307
Grade
Standard
Tensile Strength
1,000 psi
Compression Set
30 %
Chemical Resistance
Fair
Minimum Temperature
-30 Degrees F
Water Resistance
Good
Texture
Smooth
Abrasion Resistance
Good
Tear Strength
20 N/mm
Adhesive Type
Acrylic
Color
Black
Oil Resistance
Good
Maximum Temperature
250 Degrees F
Material
Neoprene
Maximum Adhesive Temperature
230 Degrees F
Minimum Adhesive Temperature
-30 Degrees F
Weather Resistance
Excellent
Thickness Tolerance
+/-0.013 in
Shape
Roll
Density
1.35 g/cc
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black

Description

Multipurpose Neoprene Rubber

Ratings & reviews