Shop ZORO SELECT

RubberRoll, Neoprene, 50ftL, 36inW

  • Mfr # BULK-RS-N30-319
  • Zoro # G202583025

product price: 
$
4,275.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Durometer
30 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BC 307
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-N30-319
Zoro #
G202583025
UPC #
193005987251
Country of Origin
Multiple

Dimensions

Overall Length
50 ft
Overall Thickness
3/16 in
Overall Width
36 in
Wire Rope Length
50 ft
Length
50 ft

Details

Item
Rubber Roll
Durometer
30 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BC 307
Grade
Standard
Material
Neoprene
Weather Resistance
Excellent
Oil Resistance
Good
Maximum Temperature
250 Degrees F
Abrasion Resistance
Good
Shape
Roll
Tear Strength
20 N/mm
Adhesive Type
Acrylic
Minimum Temperature
-30 Degrees F
Color
Black
Texture
Smooth
Maximum Adhesive Temperature
230 Degrees F
Tensile Strength
1,000 psi
Density
1.35 g/cc
Minimum Adhesive Temperature
-30 Degrees F
Thickness Tolerance
+/-0.022 in
Chemical Resistance
Fair
Water Resistance
Good
Compression Set
30 %
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black

Description

Multipurpose Neoprene Rubber

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.