RubberRoll, Neoprene, 50ftL, 36inW

  • Mfr # BULK-RS-N50ESD-55
  • Zoro # G302585158
product price: 
$
1,362.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Material
Neoprene
Color
Black
Backing Type
Adhesive
Standards
ASTM D2000 BC 508, UL 94 V-0
Durometer
50 Shore A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-N50ESD-55
Zoro #
G302585158
UPC #
193005490164
Country of Origin
China

Dimensions

Overall Width
36 in
Overall Thickness
1/16 in
Overall Length
50 ft
Wire Rope Length
50 ft
Length
50 ft

Details

Item
Rubber Roll
Material
Neoprene
Color
Black
Backing Type
Adhesive
Standards
ASTM D2000 BC 508, UL 94 V-0
Durometer
50 Shore A
Elongation
380 %
Grade
Anti-Static
Minimum Temperature
-30 Degrees F
Texture
Smooth
Tear Strength
20 N/mm
Density
1.5 g/cc
Chemical Resistance
Fair
Maximum Temperature
200 Degrees F
Tensile Strength
1,200 psi
Water Resistance
Good
Adhesive Type
Acrylic
Abrasion Resistance
Good
Weather Resistance
Excellent
Shape
Roll
Oil Resistance
Good
Thickness Tolerance
+/-0.004 in
Compression Set
28 %
Maximum Adhesive Temperature
230 Degrees F
Minimum Adhesive Temperature
-30 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black

Description

Static-Dissipative Neoprene Rubber Roll

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.