RubberRoll, Neoprene, 50ftL, 36inW

  • Mfr # BULK-RS-N60FP-73
  • Zoro # G502583381
product price: 
$
1,557.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Durometer
60 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BC 607, UL 94 V-0
Grade
Flame-Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-N60FP-73
Zoro #
G502583381
UPC #
193005997311
Country of Origin
Multiple
Item
Rubber Roll
Durometer
60 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BC 607, UL 94 V-0
Grade
Flame-Resistant
Density
1.6 g/cc
Material
Neoprene
Color
Black
Weather Resistance
Excellent
Abrasion Resistance
Good
Tensile Strength
1,000 psi
Tear Strength
20 N/mm
Oil Resistance
Good
Compression Set
28 %
Maximum Temperature
200 Degrees F
Minimum Adhesive Temperature
-30 Degrees F
Maximum Adhesive Temperature
230 Degrees F
Water Resistance
Good
Minimum Temperature
-30 Degrees F
Texture
Smooth
Adhesive Type
Acrylic
Shape
Roll
Chemical Resistance
Fair
Thickness Tolerance
+/-0.004 in
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black
Traction Material
Neoprene

Dimensions

Overall Length
50 ft
Overall Thickness
1/16 in
Overall Width
36 in
Wire Rope Length
50 ft
Length
50 ft

Description

Multipurpose Neoprene Rubber

Ratings & reviews