RubberRoll, Neoprene, 50ftL, 36inW

  • Mfr # BULK-RS-N60FP-75
  • Zoro # G802582978
product price: 
$
5,003.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Durometer
60 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BC 607, UL 94 V-0
Grade
Flame-Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-N60FP-75
Zoro #
G802582978
UPC #
193005997434
Country of Origin
Multiple
Item
Rubber Roll
Durometer
60 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BC 607, UL 94 V-0
Grade
Flame-Resistant
Weather Resistance
Excellent
Oil Resistance
Good
Abrasion Resistance
Good
Chemical Resistance
Fair
Minimum Temperature
-30 Degrees F
Color
Black
Tensile Strength
1,000 psi
Adhesive Type
Acrylic
Compression Set
28 %
Shape
Roll
Minimum Adhesive Temperature
-30 Degrees F
Density
1.6 g/cc
Maximum Temperature
200 Degrees F
Material
Neoprene
Water Resistance
Good
Tear Strength
20 N/mm
Maximum Adhesive Temperature
230 Degrees F
Texture
Smooth
Thickness Tolerance
+/-0.024 in
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black
Traction Material
Neoprene

Dimensions

Overall Length
50 ft
Overall Thickness
1/4 in
Overall Width
36 in
Wire Rope Length
50 ft
Length
50 ft

Description

Multipurpose Neoprene Rubber

Ratings & reviews