RubberRoll, Neoprene, 50ftL, 36inW

  • Mfr # BULK-RS-NHS50-1094
  • Zoro # G302586063
product price: 
$
1,629.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Durometer
50 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 M2BC510 A14 B14 C12 EO34 F19
Grade
High Strength
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-NHS50-1094
Zoro #
G302586063
UPC #
193005993856
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Thickness
2.5 mm
Overall Length
50 ft
Wire Rope Length
50 ft
Length
50 ft

Details

Item
Rubber Roll
Durometer
50 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 M2BC510 A14 B14 C12 EO34 F19
Grade
High Strength
Minimum Adhesive Temperature
-30 Degrees F
Tear Strength
20 N/mm
Water Resistance
Good
Thickness Tolerance
+/-0.300 mm
Chemical Resistance
Fair
Adhesive Type
Acrylic
Oil Resistance
Good
Color
Black
Material
Neoprene
Maximum Adhesive Temperature
230 Degrees F
Compression Set
30 %
Texture
Smooth
Density
1.32 g/cc
Weather Resistance
Excellent
Tensile Strength
1,500 psi
Shape
Roll
Maximum Temperature
250 Degrees F
Minimum Temperature
-30 Degrees F
Abrasion Resistance
Good
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black

Description

Multipurpose Neoprene Rubber

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.