RubberRoll, Neoprene, 50ftL, 36inW

  • Mfr # BULK-RS-NN60-2
  • Zoro # G802582558
product price: 
$
895.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Durometer
60 Shore A
Backing Type
Plain
Elongation
380 %
Standards
ASTM D2000 BC 608
Grade
Nonmarking
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-NN60-2
Zoro #
G802582558
UPC #
193005493813
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Thickness
1/32 in
Overall Length
50 ft
Wire Rope Length
50 ft
Length
50 ft

Details

Item
Rubber Roll
Durometer
60 Shore A
Backing Type
Plain
Elongation
380 %
Standards
ASTM D2000 BC 608
Grade
Nonmarking
Color
Black
Tensile Strength
1,200 psi
Minimum Temperature
-30 Degrees F
Compression Set
28 %
Material
Neoprene
Density
1.5 g/cc
Oil Resistance
Good
Shape
Roll
Maximum Temperature
200 Degrees F
Water Resistance
Good
Weather Resistance
Excellent
Chemical Resistance
Fair
Abrasion Resistance
Good
Texture
Smooth
Thickness Tolerance
+/-0.008 in
Tear Strength
20 N/mm
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black

Description

Nonmarking Neoprene Rubber Roll

Ratings & reviews