Shop ZORO SELECT

RubberRoll, Neoprene, 50ftL, 36inW

  • Mfr # BULK-RS-NN60-6
  • Zoro # G102582418

product price: 
$
4,039.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Durometer
60 Shore A
Backing Type
Plain
Elongation
380 %
Standards
ASTM D2000 BC 608
Grade
Nonmarking
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-NN60-6
Zoro #
G102582418
UPC #
193005493851
Country of Origin
Multiple
Item
Rubber Roll
Durometer
60 Shore A
Backing Type
Plain
Elongation
380 %
Standards
ASTM D2000 BC 608
Grade
Nonmarking
Maximum Temperature
200 Degrees F
Weather Resistance
Excellent
Shape
Roll
Minimum Temperature
-30 Degrees F
Material
Neoprene
Chemical Resistance
Fair
Compression Set
28 %
Water Resistance
Good
Density
1.5 g/cc
Oil Resistance
Good
Thickness Tolerance
+/-0.020 in
Tear Strength
20 N/mm
Tensile Strength
1,200 psi
Color
Black
Texture
Smooth
Abrasion Resistance
Good
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black
Traction Material
Neoprene

Dimensions

Overall Thickness
3/16 in
Overall Width
36 in
Overall Length
50 ft
Wire Rope Length
50 ft
Length
50 ft

Description

Nonmarking Neoprene Rubber Roll

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.