RubberRoll, Neoprene, 60ftL, 36inW

  • Mfr # BULK-RS-N30-7
  • Zoro # G102585914
product price: 
$
5,750.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Durometer
30 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BC 307
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-N30-7
Zoro #
G102585914
UPC #
193005119539
Country of Origin
Multiple

Dimensions

Overall Length
60 ft
Overall Thickness
3/8 in
Overall Width
36 in
Wire Rope Length
60 ft
Length
60 ft

Details

Item
Rubber Roll
Durometer
30 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BC 307
Grade
Standard
Thickness Tolerance
+/-0.035 in
Oil Resistance
Good
Color
Black
Water Resistance
Good
Minimum Temperature
-30 Degrees F
Abrasion Resistance
Good
Weather Resistance
Excellent
Chemical Resistance
Fair
Compression Set
30 %
Shape
Roll
Tear Strength
20 N/mm
Maximum Temperature
250 Degrees F
Density
1.35 g/cc
Texture
Smooth
Material
Neoprene
Tensile Strength
1,000 psi
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black

Description

Multipurpose Neoprene Rubber

Ratings & reviews