RubberRoll, Neoprene, 60ftL, 36inW

  • Mfr # BULK-RS-N50-1006
  • Zoro # G602585247
product price: 
$
2,753.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Durometer
50 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BC 507
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-N50-1006
Zoro #
G602585247
UPC #
193005988548
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Thickness
3/16 in
Overall Length
60 ft
Wire Rope Length
60 ft
Length
60 ft

Details

Item
Rubber Roll
Durometer
50 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BC 507
Grade
Standard
Adhesive Type
Acrylic
Water Resistance
Good
Material
Neoprene
Maximum Temperature
250 Degrees F
Compression Set
33 %
Minimum Adhesive Temperature
-30 Degrees F
Chemical Resistance
Fair
Texture
Smooth
Minimum Temperature
-30 Degrees F
Abrasion Resistance
Good
Color
Black
Weather Resistance
Excellent
Tear Strength
20 N/mm
Shape
Roll
Thickness Tolerance
+/-0.022 in
Maximum Adhesive Temperature
230 Degrees F
Density
1.5 g/cc
Tensile Strength
1,000 psi
Oil Resistance
Good
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black

Description

Multipurpose Neoprene Rubber

Ratings & reviews