RubberRoll, Neoprene, 60ftL, 36inW

  • Mfr # BULK-RS-N60-1004
  • Zoro # G002586257
product price: 
$
2,451.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Durometer
60 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BC 607
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-N60-1004
Zoro #
G002586257
UPC #
193005989767
Country of Origin
Multiple
Item
Rubber Roll
Durometer
60 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BC 607
Grade
Standard
Adhesive Type
Acrylic
Minimum Temperature
-30 Degrees F
Tear Strength
20 N/mm
Water Resistance
Good
Shape
Roll
Maximum Adhesive Temperature
230 Degrees F
Chemical Resistance
Fair
Abrasion Resistance
Good
Density
1.5 g/cc
Color
Black
Maximum Temperature
250 Degrees F
Texture
Smooth
Compression Set
33 %
Tensile Strength
1,000 psi
Material
Neoprene
Thickness Tolerance
+/-0.022 in
Minimum Adhesive Temperature
-30 Degrees F
Weather Resistance
Excellent
Oil Resistance
Good
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black
Traction Material
Neoprene

Dimensions

Overall Length
60 ft
Overall Width
36 in
Overall Thickness
3/16 in
Wire Rope Length
60 ft
Length
60 ft

Description

Multipurpose Neoprene Rubber

Ratings & reviews