RubberRoll, Neoprene, 60ftL, 36inW

  • Mfr # BULK-RS-N60-1010
  • Zoro # G102586355
product price: 
$
4,312.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Durometer
60 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BC 607
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-N60-1010
Zoro #
G102586355
UPC #
193005989804
Country of Origin
Multiple
Item
Rubber Roll
Durometer
60 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BC 607
Grade
Standard
Weather Resistance
Excellent
Minimum Temperature
-30 Degrees F
Color
Black
Tear Strength
20 N/mm
Abrasion Resistance
Good
Compression Set
33 %
Oil Resistance
Good
Maximum Temperature
250 Degrees F
Maximum Adhesive Temperature
230 Degrees F
Texture
Smooth
Material
Neoprene
Thickness Tolerance
+/-0.035 in
Tensile Strength
1,000 psi
Minimum Adhesive Temperature
-30 Degrees F
Density
1.5 g/cc
Shape
Roll
Water Resistance
Good
Adhesive Type
Acrylic
Chemical Resistance
Fair
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black
Traction Material
Neoprene

Dimensions

Overall Length
60 ft
Overall Thickness
3/8 in
Overall Width
36 in
Wire Rope Length
60 ft
Length
60 ft

Description

Multipurpose Neoprene Rubber

Ratings & reviews