RubberRoll, Neoprene, 60ftL, 36inW

  • Mfr # BULK-RS-N60FP-78
  • Zoro # G902583011
product price: 
$
3,295.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Durometer
60 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BC 607, UL 94 V-0
Grade
Flame-Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-N60FP-78
Zoro #
G902583011
UPC #
193005997380
Country of Origin
Multiple
Item
Rubber Roll
Durometer
60 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BC 607, UL 94 V-0
Grade
Flame-Resistant
Weather Resistance
Excellent
Tear Strength
20 N/mm
Water Resistance
Good
Minimum Adhesive Temperature
-30 Degrees F
Abrasion Resistance
Good
Compression Set
28 %
Oil Resistance
Good
Density
1.6 g/cc
Chemical Resistance
Fair
Minimum Temperature
-30 Degrees F
Maximum Temperature
200 Degrees F
Thickness Tolerance
+/-0.016 in
Adhesive Type
Acrylic
Maximum Adhesive Temperature
230 Degrees F
Color
Black
Texture
Smooth
Shape
Roll
Tensile Strength
1,000 psi
Material
Neoprene
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black
Traction Material
Neoprene

Dimensions

Overall Length
60 ft
Overall Thickness
1/8 in
Overall Width
36 in
Wire Rope Length
60 ft
Length
60 ft

Description

Multipurpose Neoprene Rubber

Ratings & reviews