Shop ZORO SELECT

RubberRoll, Neoprene, 60ftL, 36inW

  • Mfr # BULK-RS-N60FP-80
  • Zoro # G202583186

product price: 
$
8,671.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Durometer
60 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BC 607, UL 94 V-0
Grade
Flame-Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-N60FP-80
Zoro #
G202583186
UPC #
193005997502
Country of Origin
Multiple

Dimensions

Overall Length
60 ft
Overall Thickness
3/8 in
Overall Width
36 in
Wire Rope Length
60 ft
Length
60 ft

Details

Item
Rubber Roll
Durometer
60 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BC 607, UL 94 V-0
Grade
Flame-Resistant
Compression Set
28 %
Oil Resistance
Good
Minimum Temperature
-30 Degrees F
Shape
Roll
Thickness Tolerance
+/-0.040 in
Maximum Adhesive Temperature
230 Degrees F
Minimum Adhesive Temperature
-30 Degrees F
Chemical Resistance
Fair
Color
Black
Material
Neoprene
Adhesive Type
Acrylic
Abrasion Resistance
Good
Water Resistance
Good
Tensile Strength
1,000 psi
Density
1.6 g/cc
Weather Resistance
Excellent
Maximum Temperature
200 Degrees F
Tear Strength
20 N/mm
Texture
Smooth
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black

Description

Multipurpose Neoprene Rubber

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.