RubberRoll, Neoprene, 60ftL, 36inW

  • Mfr # BULK-RS-NHS50-949
  • Zoro # G202585555
product price: 
$
1,435.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Durometer
50 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 M2BC510 A14 B14 C12 EO34 F19
Grade
High Strength
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-NHS50-949
Zoro #
G202585555
UPC #
193005993511
Country of Origin
Multiple
Item
Rubber Roll
Durometer
50 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 M2BC510 A14 B14 C12 EO34 F19
Grade
High Strength
Tear Strength
20 N/mm
Weather Resistance
Excellent
Shape
Roll
Maximum Temperature
250 Degrees F
Thickness Tolerance
+/-0.300 mm
Minimum Temperature
-30 Degrees F
Density
1.32 g/cc
Abrasion Resistance
Good
Water Resistance
Good
Texture
Smooth
Tensile Strength
1,500 psi
Material
Neoprene
Compression Set
30 %
Oil Resistance
Good
Color
Black
Chemical Resistance
Fair
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black
Traction Material
Neoprene

Dimensions

Overall Length
60 ft
Overall Width
36 in
Overall Thickness
2.5 mm
Wire Rope Length
60 ft
Length
60 ft

Description

Multipurpose Neoprene Rubber

Ratings & reviews