Shop ZORO SELECT

RubberRoll, Neoprene, 60inL, 4ftW

  • Mfr # 7710-1/16NEO1X48X5

  • Zoro # G214760827


product price: 
$
141.99
/ea
Free Shipping & Returns

Key Features

Durometer
60 Shore A
Backing Type
Plain
Standards
ASTM D2000 BC
Grade
Fabric-Reinforced
Thickness Tolerance
0.012 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7710-1/16NEO1X48X5
Zoro #
G214760827
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Width
4 ft
Overall Thickness
1/16 in
Overall Length
60 in
Wire Rope Length
60 in
Length
60 in

Details

Item
Rubber Roll
Durometer
60 Shore A
Backing Type
Plain
Standards
ASTM D2000 BC
Grade
Fabric-Reinforced
Thickness Tolerance
0.012 in
Texture
Smooth
Shape
Roll
Chemical Resistance
Fair
Abrasion Resistance
Good
Weather Resistance
Excellent
Number of Ply
1
Oil Resistance
Good
Material
Neoprene
Water Resistance
Good
Tensile Strength
1,500 psi
Reinforced Material
Nylon
Minimum Temperature
-20 Degrees F
Color
Black
Maximum Temperature
170 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water

Description

Rubber

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.