RubberRoll, Neoprene, 60inL, 4ftW

  • Mfr # 7710-1/4NEO2X48X5
  • Zoro # G614760618
product price: 
$
566.99
/ea
Free Shipping & Returns

Key Features

Durometer
60 Shore A
Backing Type
Plain
Standards
ASTM D2000 BC
Grade
Fabric-Reinforced
Thickness Tolerance
0.031 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7710-1/4NEO2X48X5
Zoro #
G614760618
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Thickness
1/4 in
Overall Width
4 ft
Overall Length
60 in
Wire Rope Length
60 in
Length
60 in

Details

Item
Rubber Roll
Durometer
60 Shore A
Backing Type
Plain
Standards
ASTM D2000 BC
Grade
Fabric-Reinforced
Thickness Tolerance
0.031 in
Texture
Smooth
Shape
Roll
Material
Neoprene
Abrasion Resistance
Good
Oil Resistance
Good
Weather Resistance
Excellent
Number of Ply
2
Water Resistance
Good
Chemical Resistance
Fair
Tensile Strength
1,500 psi
Reinforced Material
Nylon
Maximum Temperature
170 Degrees F
Color
Black
Minimum Temperature
-20 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black

Description

Rubber

Ratings & reviews