Shop ZORO SELECT
See all product information
Create Account
RubberRoll, SBR, 10ftL, 36inW
- Mfr # 7700-1/8SBR2-10
- Zoro # G414760825
product price:Â
$
300.99
/ea
Free Shipping & Returns
Key Features
Durometer
60 Shore A
Backing Type
Plain
Standards
ASTM D2000 AA
Grade
Fabric-Reinforced
Shape
Roll
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7700-1/8SBR2-10
- Zoro #
- G414760825
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Item
- Rubber Roll
- Durometer
- 60 Shore A
- Backing Type
- Plain
- Standards
- ASTM D2000 AA
- Grade
- Fabric-Reinforced
- Shape
- Roll
- Texture
- Smooth
- Thickness Tolerance
- 0.016 in
- Abrasion Resistance
- Excellent
- Number of Ply
- 2
- Oil Resistance
- Poor
- Minimum Temperature
- -20 Degrees F
- Weather Resistance
- Fair
- Color
- Black
- Tensile Strength
- 600 psi
- Chemical Resistance
- Fair
- Material
- SBR
- Maximum Temperature
- 170 Degrees F
- Water Resistance
- Good
- Reinforced Material
- Nylon
- Chemical Compatibility
- Acetic Acid, 5%, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
- Shell Material
- SBR
- Wire Color
- Black
- Traction Material
- SBR
Dimensions
- Overall Width
- 36 in
- Overall Thickness
- 1/8 in
- Overall Length
- 10 ft
- Wire Rope Length
- 10 ft
- Length
- 10 ft
Description
Rubber
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.