Shop ZORO SELECT

RubberRoll, SBR, 12ftL, 36inW

  • Mfr # BULK-RS-SBR60-89
  • Zoro # G702582771

product price: 
$
93.39
/ea

Key Features

Durometer
60 Shore A
Backing Type
Plain
Elongation
200 %
Standards
ASTM D2000 AA 603
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-SBR60-89
Zoro #
G702582771
UPC #
193005875053
Country of Origin
Multiple
Item
Rubber Roll
Durometer
60 Shore A
Backing Type
Plain
Elongation
200 %
Standards
ASTM D2000 AA 603
Grade
Standard
Abrasion Resistance
Excellent
Density
1.5 g/cc
Weather Resistance
Fair
Oil Resistance
Poor
Tear Strength
16 N/mm
Minimum Temperature
-45 Degrees F
Thickness Tolerance
+/-0.011 in
Material
SBR
Texture
Smooth
Water Resistance
Good
Maximum Temperature
200 Degrees F
Shape
Roll
Color
Black
Tensile Strength
400 psi
Compression Set
38 %
Chemical Resistance
Fair
Chemical Compatibility
Acetic Acid, 5%, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
SBR
Wire Color
Black
Traction Material
SBR

Dimensions

Overall Length
12 ft
Overall Thickness
1/16 in
Overall Width
36 in
Wire Rope Length
12 ft
Length
12 ft

Description

SBR Rubber Roll

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.