Shop ZORO SELECT

RubberRoll, SBR, 15ftL, 36inW

  • Mfr # BULK-RS-SBR60-114
  • Zoro # G202582554

product price: 
$
390.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Durometer
60 Shore A
Backing Type
Plain
Elongation
200 %
Standards
ASTM D2000 AA 603
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-SBR60-114
Zoro #
G202582554
UPC #
193005876166
Country of Origin
Multiple

Dimensions

Overall Length
15 ft
Overall Width
36 in
Overall Thickness
1/4 in
Wire Rope Length
15 ft
Length
15 ft

Details

Item
Rubber Roll
Durometer
60 Shore A
Backing Type
Plain
Elongation
200 %
Standards
ASTM D2000 AA 603
Grade
Standard
Material
SBR
Density
1.5 g/cc
Tear Strength
16 N/mm
Color
Black
Shape
Roll
Weather Resistance
Fair
Minimum Temperature
-45 Degrees F
Water Resistance
Good
Abrasion Resistance
Excellent
Maximum Temperature
200 Degrees F
Tensile Strength
400 psi
Texture
Smooth
Oil Resistance
Poor
Chemical Resistance
Fair
Thickness Tolerance
+/-0.026 in
Compression Set
38 %
Chemical Compatibility
Acetic Acid, 5%, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
SBR
Wire Color
Black

Description

SBR Rubber Roll

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.