RubberRoll, SBR, 15ftL, 36inW

  • Mfr # BULK-RS-SBR60-99
  • Zoro # G502582735
product price: 
$
226.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

Durometer
60 Shore A
Backing Type
Plain
Elongation
200 %
Standards
ASTM D2000 AA 603
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-SBR60-99
Zoro #
G502582735
UPC #
193005875978
Country of Origin
Multiple
Item
Rubber Roll
Durometer
60 Shore A
Backing Type
Plain
Elongation
200 %
Standards
ASTM D2000 AA 603
Grade
Standard
Density
1.5 g/cc
Weather Resistance
Fair
Shape
Roll
Tensile Strength
400 psi
Tear Strength
16 N/mm
Material
SBR
Chemical Resistance
Fair
Water Resistance
Good
Abrasion Resistance
Excellent
Oil Resistance
Poor
Compression Set
38 %
Texture
Smooth
Color
Black
Maximum Temperature
200 Degrees F
Minimum Temperature
-45 Degrees F
Thickness Tolerance
+/-0.017 in
Chemical Compatibility
Acetic Acid, 5%, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
SBR
Wire Color
Black
Traction Material
SBR

Dimensions

Overall Thickness
1/8 in
Overall Length
15 ft
Overall Width
36 in
Wire Rope Length
15 ft
Length
15 ft

Description

SBR Rubber Roll

Ratings & reviews