Shop ZORO SELECT
Additional $80.00 delivery surcharge applies per item.
See details
See all product information
Create Account
RubberRoll, SBR, 15ftL, 36inW
Mfr # BULK-RS-SBR75-192
Zoro # G102582609
product price:Â
$
118.99
/ea
Key Features
Durometer
75 Shore A
Backing Type
Plain
Elongation
200 %
Standards
ASTM D2000 AA 706
Grade
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-RS-SBR75-192
- Zoro #
- G102582609
- UPC #
- 193005876630
- Country of Origin
- Multiple
- Item
- Rubber Roll
- Durometer
- 75 Shore A
- Backing Type
- Plain
- Elongation
- 200 %
- Standards
- ASTM D2000 AA 706
- Grade
- Standard
- Weather Resistance
- Fair
- Chemical Resistance
- Fair
- Tear Strength
- 16 N/mm
- Maximum Temperature
- 200 Degrees F
- Color
- Black
- Oil Resistance
- Poor
- Compression Set
- 38 %
- Water Resistance
- Good
- Tensile Strength
- 800 psi
- Texture
- Smooth
- Thickness Tolerance
- +/-0.011 in
- Density
- 1.5 g/cc
- Shape
- Roll
- Material
- SBR
- Minimum Temperature
- -45 Degrees F
- Abrasion Resistance
- Excellent
- Chemical Compatibility
- Acetic Acid, 5%, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Description
SBR Rubber Roll
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.