RubberRoll, SBR, 20ftL, 36inW

  • Mfr # BULK-RS-SBR60-91
  • Zoro # G802582671
product price: 
$
155.99
/ea
Free Shipping & Returns

Key Features

Durometer
60 Shore A
Backing Type
Plain
Elongation
200 %
Standards
ASTM D2000 AA 603
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-SBR60-91
Zoro #
G802582671
UPC #
193005956721
Country of Origin
Multiple
Item
Rubber Roll
Durometer
60 Shore A
Backing Type
Plain
Elongation
200 %
Standards
ASTM D2000 AA 603
Grade
Standard
Shape
Roll
Density
1.5 g/cc
Thickness Tolerance
+/-0.011 in
Water Resistance
Good
Minimum Temperature
-45 Degrees F
Maximum Temperature
200 Degrees F
Compression Set
38 %
Oil Resistance
Poor
Chemical Resistance
Fair
Tear Strength
16 N/mm
Weather Resistance
Fair
Color
Black
Tensile Strength
400 psi
Abrasion Resistance
Excellent
Material
SBR
Texture
Smooth
Chemical Compatibility
Acetic Acid, 5%, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
SBR
Wire Color
Black
Traction Material
SBR

Dimensions

Overall Width
36 in
Overall Length
20 ft
Overall Thickness
1/16 in
Wire Rope Length
20 ft
Length
20 ft

Description

SBR Rubber Roll

Ratings & reviews