RubberRoll, SBR, 20ftL, 36inW

  • Mfr # BULK-RS-SBR75-220
  • Zoro # G602582529
product price: 
$
425.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Durometer
75 Shore A
Backing Type
Plain
Elongation
200 %
Standards
ASTM D2000 AA 603
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-SBR75-220
Zoro #
G602582529
UPC #
193005958787
Country of Origin
Multiple
Item
Rubber Roll
Durometer
75 Shore A
Backing Type
Plain
Elongation
200 %
Standards
ASTM D2000 AA 603
Grade
Standard
Density
1.5 g/cc
Material
SBR
Maximum Temperature
200 Degrees F
Compression Set
38 %
Weather Resistance
Fair
Tensile Strength
800 psi
Chemical Resistance
Fair
Minimum Temperature
-45 Degrees F
Texture
Smooth
Water Resistance
Good
Thickness Tolerance
+/-0.022 in
Shape
Roll
Abrasion Resistance
Excellent
Oil Resistance
Poor
Color
Black
Tear Strength
16 N/mm
Chemical Compatibility
Acetic Acid, 5%, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
SBR
Wire Color
Black
Traction Material
SBR

Dimensions

Overall Length
20 ft
Overall Width
36 in
Overall Thickness
3/16 in
Wire Rope Length
20 ft
Length
20 ft

Description

SBR Rubber Roll

Ratings & reviews