RubberRoll, SBR, 20ftL, 36inW

  • Mfr # BULK-RS-SBR75-279
  • Zoro # G402586024
product price: 
$
637.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Material
SBR
Color
Black
Backing Type
Adhesive
Standards
ASTM D2000 AA 603
Elongation
200 %
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-SBR75-279
Zoro #
G402586024
UPC #
193005878528
Country of Origin
Multiple
Item
Rubber Roll
Material
SBR
Color
Black
Backing Type
Adhesive
Standards
ASTM D2000 AA 603
Elongation
200 %
Grade
Standard
Durometer
75 Shore A
Texture
Smooth
Compression Set
38 %
Chemical Resistance
Fair
Abrasion Resistance
Excellent
Shape
Roll
Tear Strength
16 N/mm
Tensile Strength
800 psi
Weather Resistance
Fair
Maximum Adhesive Temperature
230 Degrees F
Water Resistance
Good
Adhesive Type
Acrylic
Minimum Temperature
-45 Degrees F
Maximum Temperature
200 Degrees F
Minimum Adhesive Temperature
-30 Degrees F
Thickness Tolerance
+/-0.026 in
Density
1.5 g/cc
Oil Resistance
Poor
Chemical Compatibility
Acetic Acid, 5%, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
SBR
Wire Color
Black

Dimensions

Overall Thickness
1/4 in
Overall Length
20 ft
Overall Width
36 in
Wire Rope Length
20 ft
Length
20 ft

Description

SBR Rubber Roll,Acrylic Adhsive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.