Shop ZORO SELECT

RubberRoll, SBR, 25ftL, 36inW

  • Mfr # BULK-RS-SBR75-221

  • Zoro # G602582352


product price: 
$
493.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Durometer
75 Shore A
Backing Type
Plain
Elongation
200 %
Standards
ASTM D2000 AA 603
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-SBR75-221
Zoro #
G602582352
UPC #
193005877088
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Length
25 ft
Overall Thickness
3/16 in
Wire Rope Length
25 ft

Details

Item
Rubber Roll
Durometer
75 Shore A
Backing Type
Plain
Elongation
200 %
Standards
ASTM D2000 AA 603
Grade
Standard
Thickness Tolerance
+/-0.022 in
Tear Strength
16 N/mm
Chemical Resistance
Fair
Tensile Strength
800 psi
Density
1.5 g/cc
Maximum Temperature
200 Degrees F
Material
SBR
Water Resistance
Good
Compression Set
38 %
Minimum Temperature
-45 Degrees F
Oil Resistance
Poor
Shape
Roll
Weather Resistance
Fair
Color
Black
Abrasion Resistance
Excellent
Texture
Smooth
Chemical Compatibility
Acetic Acid, 5%, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water

Description

SBR Rubber Roll

Ratings & reviews