RubberRoll, SBR, 30ftL, 36inW

  • Mfr # BULK-RS-SBR60-129
  • Zoro # G202583933
product price: 
$
675.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Material
SBR
Color
Black
Backing Type
Adhesive
Elongation
200 %
Durometer
60 Shore A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-SBR60-129
Zoro #
G202583933
UPC #
193005876333
Country of Origin
Multiple

Dimensions

Overall Length
30 ft
Overall Width
36 in
Overall Thickness
1/8 in
Wire Rope Length
30 ft
Length
30 ft

Details

Item
Rubber Roll
Material
SBR
Color
Black
Backing Type
Adhesive
Elongation
200 %
Durometer
60 Shore A
Standards
ASTM D2000 AA 603
Grade
Standard
Thickness Tolerance
+/-0.017 in
Water Resistance
Good
Chemical Resistance
Fair
Adhesive Type
Acrylic
Weather Resistance
Fair
Texture
Smooth
Tear Strength
16 N/mm
Tensile Strength
400 psi
Oil Resistance
Poor
Abrasion Resistance
Excellent
Maximum Temperature
200 Degrees F
Density
1.5 g/cc
Compression Set
38 %
Shape
Roll
Minimum Temperature
-45 Degrees F
Maximum Adhesive Temperature
230 Degrees F
Minimum Adhesive Temperature
-30 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
SBR
Wire Color
Black

Description

SBR Rubber Roll,Acrylic Adhsive

Ratings & reviews