RubberRoll, SBR, 30ftL, 36inW

  • Mfr # BULK-RS-SBR60-93
  • Zoro # G902583837
product price: 
$
235.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Material
SBR
Color
Black
Backing Type
Plain
Elongation
200 %
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-SBR60-93
Zoro #
G902583837
UPC #
193005875923
Country of Origin
Multiple
Item
Rubber Roll
Material
SBR
Color
Black
Backing Type
Plain
Elongation
200 %
Grade
Standard
Standards
ASTM D2000 AA 603
Durometer
60 Shore A
Tear Strength
16 N/mm
Shape
Roll
Tensile Strength
400 psi
Minimum Temperature
-45 Degrees F
Water Resistance
Good
Compression Set
38 %
Texture
Smooth
Density
1.5 g/cc
Oil Resistance
Poor
Chemical Resistance
Fair
Abrasion Resistance
Excellent
Maximum Temperature
200 Degrees F
Weather Resistance
Fair
Thickness Tolerance
+/-0.011 in
Chemical Compatibility
Acetic Acid, 5%, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
SBR
Wire Color
Black

Dimensions

Overall Length
30 ft
Overall Width
36 in
Overall Thickness
1/16 in
Wire Rope Length
30 ft
Length
30 ft

Description

SBR Rubber Roll

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.