Shop ZORO SELECT

RubberRoll, SBR, 30ftL, 36inW

  • Mfr # BULK-RS-SBR75-212
  • Zoro # G802582374

product price: 
$
411.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Durometer
75 Shore A
Backing Type
Plain
Elongation
200 %
Standards
ASTM D2000 AA 603
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-SBR75-212
Zoro #
G802582374
UPC #
193005877019
Country of Origin
Multiple
Item
Rubber Roll
Durometer
75 Shore A
Backing Type
Plain
Elongation
200 %
Standards
ASTM D2000 AA 603
Grade
Standard
Shape
Roll
Texture
Smooth
Material
SBR
Oil Resistance
Poor
Abrasion Resistance
Excellent
Water Resistance
Good
Weather Resistance
Fair
Tensile Strength
800 psi
Thickness Tolerance
+/-0.017 in
Chemical Resistance
Fair
Minimum Temperature
-45 Degrees F
Maximum Temperature
200 Degrees F
Tear Strength
16 N/mm
Color
Black
Density
1.5 g/cc
Compression Set
38 %
Chemical Compatibility
Acetic Acid, 5%, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
SBR
Wire Color
Black
Traction Material
SBR

Dimensions

Overall Length
30 ft
Overall Width
36 in
Overall Thickness
1/8 in
Wire Rope Length
30 ft
Length
30 ft

Description

SBR Rubber Roll

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.