Shop ZORO SELECT

RubberRoll, SBR, 35ftL, 36inW

  • Mfr # BULK-RS-RSBR60-159
  • Zoro # G802583081

product price: 
$
564.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Material
SBR
Color
Red
Backing Type
Plain
Grade
Standard
Standards
ASTM D2000 AA 603
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-RSBR60-159
Zoro #
G802583081
UPC #
193005955946
Country of Origin
Multiple

Dimensions

Overall Thickness
1/8 in
Overall Length
35 ft
Overall Width
36 in
Wire Rope Length
35 ft
Length
35 ft

Details

Item
Rubber Roll
Material
SBR
Color
Red
Backing Type
Plain
Grade
Standard
Standards
ASTM D2000 AA 603
Durometer
60 Shore A
Elongation
200 %
Tensile Strength
400 psi
Compression Set
38 %
Weather Resistance
Fair
Minimum Temperature
-45 Degrees F
Thickness Tolerance
+/-0.017 in
Tear Strength
16 N/mm
Density
1.5 g/cc
Maximum Temperature
200 Degrees F
Shape
Roll
Abrasion Resistance
Excellent
Texture
Smooth
Water Resistance
Good
Oil Resistance
Poor
Chemical Resistance
Fair
Chemical Compatibility
Acetic Acid, 5%, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
SBR
Wire Color
Red

Description

Red SBR Rubber Roll

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.