RubberRoll, SBR, 35ftL, 36inW

  • Mfr # BULK-RS-SBR75-195
  • Zoro # G902582632
product price: 
$
271.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Durometer
75 Shore A
Backing Type
Plain
Elongation
200 %
Standards
ASTM D2000 AA 706
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-SBR75-195
Zoro #
G902582632
UPC #
193005876654
Country of Origin
Multiple

Dimensions

Overall Thickness
1/16 in
Overall Length
35 ft
Overall Width
36 in
Wire Rope Length
35 ft
Length
35 ft

Details

Item
Rubber Roll
Durometer
75 Shore A
Backing Type
Plain
Elongation
200 %
Standards
ASTM D2000 AA 706
Grade
Standard
Oil Resistance
Poor
Shape
Roll
Tensile Strength
800 psi
Weather Resistance
Fair
Density
1.5 g/cc
Tear Strength
16 N/mm
Chemical Resistance
Fair
Material
SBR
Compression Set
38 %
Water Resistance
Good
Maximum Temperature
200 Degrees F
Color
Black
Thickness Tolerance
+/-0.011 in
Minimum Temperature
-45 Degrees F
Abrasion Resistance
Excellent
Texture
Smooth
Chemical Compatibility
Acetic Acid, 5%, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
SBR
Wire Color
Black

Description

SBR Rubber Roll

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.