RubberRoll, SBR, 35ftL, 36inW

  • Mfr # BULK-RS-SBR75-204
  • Zoro # G902582700
product price: 
$
284.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Durometer
75 Shore A
Backing Type
Plain
Elongation
200 %
Standards
ASTM D2000 AA 706
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-SBR75-204
Zoro #
G902582700
UPC #
193005876722
Country of Origin
Multiple
Item
Rubber Roll
Durometer
75 Shore A
Backing Type
Plain
Elongation
200 %
Standards
ASTM D2000 AA 706
Grade
Standard
Abrasion Resistance
Excellent
Tensile Strength
800 psi
Thickness Tolerance
+/-0.013 in
Shape
Roll
Texture
Smooth
Water Resistance
Good
Color
Black
Density
1.5 g/cc
Oil Resistance
Poor
Chemical Resistance
Fair
Weather Resistance
Fair
Compression Set
38 %
Tear Strength
16 N/mm
Material
SBR
Maximum Temperature
200 Degrees F
Minimum Temperature
-45 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
SBR
Wire Color
Black
Traction Material
SBR

Dimensions

Overall Thickness
3/32 in
Overall Width
36 in
Overall Length
35 ft
Wire Rope Length
35 ft
Length
35 ft

Description

SBR Rubber Roll

Ratings & reviews