Shop ZORO SELECT

RubberRoll, SBR, 40ftL, 36inW

  • Mfr # BULK-RS-SBR60-104
  • Zoro # G102582319

product price: 
$
554.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Durometer
60 Shore A
Backing Type
Plain
Elongation
200 %
Standards
ASTM D2000 AA 603
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-SBR60-104
Zoro #
G102582319
UPC #
193005876012
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Length
40 ft
Overall Thickness
1/8 in
Wire Rope Length
40 ft
Length
40 ft

Details

Item
Rubber Roll
Durometer
60 Shore A
Backing Type
Plain
Elongation
200 %
Standards
ASTM D2000 AA 603
Grade
Standard
Thickness Tolerance
+/-0.017 in
Maximum Temperature
200 Degrees F
Density
1.5 g/cc
Chemical Resistance
Fair
Tear Strength
16 N/mm
Compression Set
38 %
Texture
Smooth
Minimum Temperature
-45 Degrees F
Weather Resistance
Fair
Shape
Roll
Tensile Strength
400 psi
Material
SBR
Oil Resistance
Poor
Color
Black
Water Resistance
Good
Abrasion Resistance
Excellent
Chemical Compatibility
Acetic Acid, 5%, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
SBR
Wire Color
Black

Description

SBR Rubber Roll

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.