RubberRoll, SBR, 40ftL, 36inW

  • Mfr # BULK-RS-SBR60-95
  • Zoro # G902582670
product price: 
$
314.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Durometer
60 Shore A
Backing Type
Plain
Elongation
200 %
Standards
ASTM D2000 AA 603
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-SBR60-95
Zoro #
G902582670
UPC #
193005875947
Country of Origin
Multiple
Item
Rubber Roll
Durometer
60 Shore A
Backing Type
Plain
Elongation
200 %
Standards
ASTM D2000 AA 603
Grade
Standard
Abrasion Resistance
Excellent
Thickness Tolerance
+/-0.011 in
Tear Strength
16 N/mm
Texture
Smooth
Color
Black
Shape
Roll
Maximum Temperature
200 Degrees F
Minimum Temperature
-45 Degrees F
Water Resistance
Good
Tensile Strength
400 psi
Oil Resistance
Poor
Material
SBR
Chemical Resistance
Fair
Weather Resistance
Fair
Compression Set
38 %
Density
1.5 g/cc
Chemical Compatibility
Acetic Acid, 5%, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
SBR
Wire Color
Black
Traction Material
SBR

Dimensions

Overall Width
36 in
Overall Thickness
1/16 in
Overall Length
40 ft
Wire Rope Length
40 ft
Length
40 ft

Description

SBR Rubber Roll

Ratings & reviews