RubberRoll, SBR, 40ftL, 36inW

  • Mfr # BULK-RS-SBR75-261
  • Zoro # G502585699
product price: 
$
595.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Material
SBR
Color
Black
Backing Type
Adhesive
Grade
Standard
Elongation
200 %
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-SBR75-261
Zoro #
G502585699
UPC #
193005943363
Country of Origin
Multiple
Item
Rubber Roll
Material
SBR
Color
Black
Backing Type
Adhesive
Grade
Standard
Elongation
200 %
Durometer
75 Shore A
Standards
ASTM D2000 AA 706
Texture
Smooth
Minimum Temperature
-45 Degrees F
Shape
Roll
Maximum Adhesive Temperature
230 Degrees F
Abrasion Resistance
Excellent
Minimum Adhesive Temperature
-30 Degrees F
Oil Resistance
Poor
Weather Resistance
Fair
Thickness Tolerance
+/-0.011 in
Water Resistance
Good
Maximum Temperature
200 Degrees F
Chemical Resistance
Fair
Tensile Strength
800 psi
Tear Strength
16 N/mm
Density
1.5 g/cc
Compression Set
38 %
Adhesive Type
Acrylic
Chemical Compatibility
Acetic Acid, 5%, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
SBR
Wire Color
Black
Traction Material
SBR

Dimensions

Overall Width
36 in
Overall Thickness
1/16 in
Overall Length
40 ft
Wire Rope Length
40 ft
Length
40 ft

Description

SBR Rubber Roll,Acrylic Adhsive

Ratings & reviews