Shop ZORO SELECT

RubberRoll, SBR, 40ftL, 36inW

  • Mfr # BULK-RS-SBR75-271
  • Zoro # G302585455

product price: 
$
784.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Material
SBR
Color
Black
Backing Type
Adhesive
Grade
Standard
Standards
ASTM D2000 AA 603
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-SBR75-271
Zoro #
G302585455
UPC #
193005943448
Country of Origin
Multiple
Item
Rubber Roll
Material
SBR
Color
Black
Backing Type
Adhesive
Grade
Standard
Standards
ASTM D2000 AA 603
Elongation
200 %
Durometer
75 Shore A
Maximum Adhesive Temperature
230 Degrees F
Maximum Temperature
200 Degrees F
Shape
Roll
Oil Resistance
Poor
Tear Strength
16 N/mm
Adhesive Type
Acrylic
Density
1.5 g/cc
Thickness Tolerance
+/-0.017 in
Weather Resistance
Fair
Minimum Adhesive Temperature
-30 Degrees F
Abrasion Resistance
Excellent
Texture
Smooth
Compression Set
38 %
Water Resistance
Good
Chemical Resistance
Fair
Tensile Strength
800 psi
Minimum Temperature
-45 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
SBR
Wire Color
Black
Traction Material
SBR

Dimensions

Overall Width
36 in
Overall Thickness
1/8 in
Overall Length
40 ft
Wire Rope Length
40 ft
Length
40 ft

Description

SBR Rubber Roll,Acrylic Adhsive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.