Shop ZORO SELECT

RubberRoll, SBR, 45ftL, 36inW

  • Mfr # BULK-RS-RSBR60-161
  • Zoro # G702582351

product price: 
$
733.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Durometer
60 Shore A
Backing Type
Plain
Elongation
200 %
Standards
ASTM D2000 AA 603
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-RSBR60-161
Zoro #
G702582351
UPC #
193005955960
Country of Origin
Multiple
Item
Rubber Roll
Durometer
60 Shore A
Backing Type
Plain
Elongation
200 %
Standards
ASTM D2000 AA 603
Grade
Standard
Tensile Strength
400 psi
Water Resistance
Good
Abrasion Resistance
Excellent
Material
SBR
Oil Resistance
Poor
Chemical Resistance
Fair
Tear Strength
16 N/mm
Maximum Temperature
200 Degrees F
Compression Set
38 %
Density
1.5 g/cc
Weather Resistance
Fair
Thickness Tolerance
+/-0.017 in
Shape
Roll
Texture
Smooth
Color
Red
Minimum Temperature
-45 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
SBR
Wire Color
Red
Traction Material
SBR

Dimensions

Overall Thickness
1/8 in
Overall Width
36 in
Overall Length
45 ft
Wire Rope Length
45 ft
Length
45 ft

Description

Red SBR Rubber Roll

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.