RubberRoll, SBR, 45ftL, 36inW

  • Mfr # BULK-RS-SBR75-197
  • Zoro # G102582777
product price: 
$
342.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Durometer
75 Shore A
Backing Type
Plain
Elongation
200 %
Standards
ASTM D2000 AA 706
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-SBR75-197
Zoro #
G102582777
UPC #
193005876678
Country of Origin
Multiple
Item
Rubber Roll
Durometer
75 Shore A
Backing Type
Plain
Elongation
200 %
Standards
ASTM D2000 AA 706
Grade
Standard
Color
Black
Weather Resistance
Fair
Thickness Tolerance
+/-0.011 in
Maximum Temperature
200 Degrees F
Tear Strength
16 N/mm
Chemical Resistance
Fair
Texture
Smooth
Oil Resistance
Poor
Compression Set
38 %
Density
1.5 g/cc
Shape
Roll
Material
SBR
Minimum Temperature
-45 Degrees F
Tensile Strength
800 psi
Water Resistance
Good
Abrasion Resistance
Excellent
Chemical Compatibility
Acetic Acid, 5%, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
SBR
Wire Color
Black
Traction Material
SBR

Dimensions

Overall Thickness
1/16 in
Overall Width
36 in
Overall Length
45 ft
Wire Rope Length
45 ft
Length
45 ft

Description

SBR Rubber Roll

Ratings & reviews