RubberRoll, SBR, 50ftL, 36inW

  • Mfr # BULK-RS-SBR75-224
  • Zoro # G102582401
product price: 
$
1,047.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Durometer
75 Shore A
Backing Type
Plain
Elongation
200 %
Standards
ASTM D2000 AA 603
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-SBR75-224
Zoro #
G102582401
UPC #
193005877118
Country of Origin
Multiple
Item
Rubber Roll
Durometer
75 Shore A
Backing Type
Plain
Elongation
200 %
Standards
ASTM D2000 AA 603
Grade
Standard
Shape
Roll
Material
SBR
Thickness Tolerance
+/-0.022 in
Color
Black
Compression Set
38 %
Weather Resistance
Fair
Texture
Smooth
Maximum Temperature
200 Degrees F
Tear Strength
16 N/mm
Tensile Strength
800 psi
Abrasion Resistance
Excellent
Oil Resistance
Poor
Minimum Temperature
-45 Degrees F
Density
1.5 g/cc
Chemical Resistance
Fair
Water Resistance
Good
Chemical Compatibility
Acetic Acid, 5%, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
SBR
Wire Color
Black
Traction Material
SBR

Dimensions

Overall Length
50 ft
Overall Thickness
3/16 in
Overall Width
36 in
Wire Rope Length
50 ft
Length
50 ft

Description

SBR Rubber Roll

Ratings & reviews