RubberRoll, SBR, 50ftL, 36inW

  • Mfr # BULK-RS-SBR75-234
  • Zoro # G302585035
product price: 
$
1,398.99
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Key Features

Material
SBR
Color
Black
Backing Type
Plain
Grade
Standard
Elongation
200 %
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-SBR75-234
Zoro #
G302585035
UPC #
193005877422
Country of Origin
Multiple
Item
Rubber Roll
Material
SBR
Color
Black
Backing Type
Plain
Grade
Standard
Elongation
200 %
Standards
ASTM D2000 AA 603
Durometer
75 Shore A
Density
1.5 g/cc
Maximum Temperature
200 Degrees F
Tear Strength
16 N/mm
Texture
Smooth
Shape
Roll
Water Resistance
Good
Minimum Temperature
-45 Degrees F
Abrasion Resistance
Excellent
Oil Resistance
Poor
Weather Resistance
Fair
Chemical Resistance
Fair
Thickness Tolerance
+/-0.026 in
Tensile Strength
800 psi
Compression Set
38 %
Chemical Compatibility
Acetic Acid, 5%, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
SBR
Wire Color
Black
Traction Material
SBR

Dimensions

Overall Width
36 in
Overall Length
50 ft
Overall Thickness
1/4 in
Wire Rope Length
50 ft
Length
50 ft

Description

SBR Rubber Roll

Ratings & reviews