RubberRoll, SBR, 55ftL, 36inW

  • Mfr # BULK-RS-SBR75-235
  • Zoro # G902582441
product price: 
$
1,535.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Durometer
75 Shore A
Backing Type
Plain
Elongation
200 %
Standards
ASTM D2000 AA 603
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-SBR75-235
Zoro #
G902582441
UPC #
193005877439
Country of Origin
Multiple
Item
Rubber Roll
Durometer
75 Shore A
Backing Type
Plain
Elongation
200 %
Standards
ASTM D2000 AA 603
Grade
Standard
Water Resistance
Good
Chemical Resistance
Fair
Thickness Tolerance
+/-0.026 in
Density
1.5 g/cc
Maximum Temperature
200 Degrees F
Minimum Temperature
-45 Degrees F
Oil Resistance
Poor
Compression Set
38 %
Tensile Strength
800 psi
Abrasion Resistance
Excellent
Material
SBR
Texture
Smooth
Shape
Roll
Tear Strength
16 N/mm
Color
Black
Weather Resistance
Fair
Chemical Compatibility
Acetic Acid, 5%, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
SBR
Wire Color
Black
Traction Material
SBR

Dimensions

Overall Thickness
1/4 in
Overall Length
55 ft
Overall Width
36 in
Wire Rope Length
55 ft
Length
55 ft

Description

SBR Rubber Roll

Ratings & reviews