Shop ZORO SELECT

RubberRoll, SBR, 60ftL, 36inW

  • Mfr # BULK-RS-RSBR60-204
  • Zoro # G602583830

product price: 
$
1,469.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Material
SBR
Color
Red
Backing Type
Adhesive
Elongation
200 %
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-RSBR60-204
Zoro #
G602583830
UPC #
193005957018
Country of Origin
Multiple
Item
Rubber Roll
Material
SBR
Color
Red
Backing Type
Adhesive
Elongation
200 %
Grade
Standard
Standards
ASTM D2000 AA 603
Durometer
60 Shore A
Abrasion Resistance
Excellent
Minimum Adhesive Temperature
-30 Degrees F
Texture
Smooth
Minimum Temperature
-45 Degrees F
Oil Resistance
Poor
Chemical Resistance
Fair
Thickness Tolerance
+/-0.017 in
Density
1.5 g/cc
Shape
Roll
Tensile Strength
400 psi
Tear Strength
16 N/mm
Weather Resistance
Fair
Maximum Adhesive Temperature
230 Degrees F
Adhesive Type
Acrylic
Maximum Temperature
200 Degrees F
Water Resistance
Good
Compression Set
38 %
Chemical Compatibility
Acetic Acid, 5%, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
SBR
Wire Color
Red
Traction Material
SBR

Dimensions

Overall Width
36 in
Overall Length
60 ft
Overall Thickness
1/8 in
Wire Rope Length
60 ft
Length
60 ft

Description

Red SBR Rubber Roll,Acrylic Adhsive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.