Shop ZORO SELECT

RubberRoll, SBR, 72inL, 36inW

  • Mfr # BULK-RS-SBR60-111
  • Zoro # G102583392

product price: 
$
182.99
/ea
Free Shipping & Returns

Key Features

Material
SBR
Color
Black
Backing Type
Plain
Elongation
200 %
Standards
ASTM D2000 AA 603
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-SBR60-111
Zoro #
G102583392
UPC #
193005876074
Country of Origin
Multiple
Item
Rubber Roll
Material
SBR
Color
Black
Backing Type
Plain
Elongation
200 %
Standards
ASTM D2000 AA 603
Durometer
60 Shore A
Grade
Standard
Tear Strength
16 N/mm
Abrasion Resistance
Excellent
Compression Set
38 %
Shape
Roll
Chemical Resistance
Fair
Density
1.5 g/cc
Weather Resistance
Fair
Oil Resistance
Poor
Minimum Temperature
-45 Degrees F
Tensile Strength
400 psi
Water Resistance
Good
Maximum Temperature
200 Degrees F
Texture
Smooth
Thickness Tolerance
+/-0.026 in
Chemical Compatibility
Acetic Acid, 5%, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
SBR
Wire Color
Black

Dimensions

Overall Length
72 in
Overall Width
36 in
Overall Thickness
1/4 in
Wire Rope Length
72 in
Length
72 in

Description

SBR Rubber Roll

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.