RubberRoll, SBR, 9ftL, 36inW

  • Mfr # BULK-RS-RSBR60-82
  • Zoro # G702582382
product price: 
$
147.99
/ea
Free Shipping & Returns

Key Features

Durometer
60 Shore A
Backing Type
Plain
Elongation
200 %
Standards
ASTM D2000 AA 603
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-RSBR60-82
Zoro #
G702582382
UPC #
193005463359
Country of Origin
Multiple

Dimensions

Overall Length
9 ft
Overall Thickness
1/8 in
Overall Width
36 in
Wire Rope Length
9 ft
Length
9 ft

Details

Item
Rubber Roll
Durometer
60 Shore A
Backing Type
Plain
Elongation
200 %
Standards
ASTM D2000 AA 603
Grade
Standard
Texture
Smooth
Oil Resistance
Poor
Water Resistance
Good
Weather Resistance
Fair
Tear Strength
16 N/mm
Density
1.5 g/cc
Material
SBR
Maximum Temperature
200 Degrees F
Thickness Tolerance
+/-0.017 in
Chemical Resistance
Fair
Compression Set
38 %
Tensile Strength
400 psi
Minimum Temperature
-45 Degrees F
Abrasion Resistance
Excellent
Shape
Roll
Color
Red
Chemical Compatibility
Acetic Acid, 5%, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
SBR
Wire Color
Red

Description

Red SBR Rubber Roll

Ratings & reviews